Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

2L electric brake bleeder

BRKBLEDR-EL-2L

Art.-no. 0714556223

EAN 4068362497124

Individual price display after login
2L electric brake bleeder

Art.-no. 0714556223

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. contents

2 Gallon(US)

Length

294 mm

Width

220 mm

Height

368 mm

Nominal voltage

230 V

Weight

5.9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information