Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

2-CUTTER SDS-PLUS HAMMER DRILL BITS Red Stripe

Hammer drill bit Plus REDSTRIPE
DRL-HAM-PLUS-D10,5-L160-WL100MM

Art.-no. 0648770516
EAN 4053479368139

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for through-hole applications in bricks, mortar, concrete blocks and poured concrete without rebar (steel reinforcement)

SDS-Plus shaft


Two round grooves for axial fixation and two wedge grooves for an optimal torque transferring. Suitable for electric hammers up to 5Kg.



Superior drilling properties


Delivers a good hole geometry for the further utilization of mechanical anchors that demand a quite precise and smooth drilled diameter.



Enables smooth drilling


The tungsten carbide tip smoothly diverts the drilling dust away from the tip and ensures optimum drilling progress.



Increased durability


The strengthened carbide element with reinforcement phases ensures increased durability.



High resistance to breakage


Core reinforcement of the drill bit helix makes this possible.



2-flute U-shape flute design


Provides effective dust removal and standard lifetime



Precise drilling properties


Delivers a very good hole geometry for the further utilization of dowels and anchors.

Notice
  • Iron reinforcements may only be drilled through with permission from structural engineer

  • With long drill bit lengths, predrill with short drill bit of same diameter!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masonry:


Through-hole in concrete and bricks, being highly suitable for the settling rebar, threaded rods and chemical anchors.



Plumbing:


For general fixing of Water, Gas, Air Conditioning pipes on concrete walls and ceilings.



Electrical Installation:


Electrical boards and electric conduit settling



Doors/Windows:


Wood and aluminum frames positioning



Carpentry:


On the wall fixture of furniture by using of plastic dowels and bolts.



Metalworking:


Auitable for the after-production process of drilling holes for the installation of steel / stainless steel handrails, staircases and so on.

Diameter (Ø)

10.5 mm

Length

160 mm

Working length

100 mm

Number of cutting edges

2 PCS

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information