Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

14-inch chop saw WTH-23-355-SMART

MITRSAW-EL-(WTH-23-355-SMART)

Art.-no. 5717230355

EAN 4099618279447

Individual price display after login
14-inch chop saw WTH-23-355-SMART

Art.-no. 5717230355

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metal cutting table for cutting steel Plastic Aluminium copper Cast metal and stainless Has handles Lightweight, Can be used everywhere

Highly secure design


  • Safety switch to prevent accidental machine activation

  • Safety blade guard protects the user from injury


Ergonomic structure with a D-shaped handle and a stable base


Enhance user security



Shaft Lock


For quick plate changing



Adjustable cutting angle


Adjustable bevel cut from 0-45°



Quick-release lock


Secure the material firmly for precise cutting.



Convenient for transportation


Integrated handle and retractable guard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V

Frequency

60 Hz

Max. saw-blade diameter

355 mm

Suitable for bore diameter

25.4 mm

Power input

2300 W

Max. mitre angle

45 Degree

Weight of machine

13 kg

Cable length

2.5 m

Max. idle speed

3700 rpm

Length

450 mm

Width

270 mm

Height

0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information