1/4" cardan joint insert
Cardan joint POWERDRIV clamping mechanism 1/4 inch
CRDNJNT-1/4IN-WS10-BALL
ZEBRA


Register now and access more than 125,000 products
- Surface: chrome-plated
- Drive: 1/4", ball catch groove
- Tip: Hexagon, metric, double ball detent and spiral split ring, POWERDRIV®
- Application: secure retention of screw material, detent also works with low hexagon and A2 screws for hard-to-reach places
Datasheets(X)
![]() | |
Drive (S2) | 1/4 inch |
Width across flats | 10 mm |
Socket wrench external diameter (D1) | 14.5 mm |
Socket wrench external diameter 2 (D2) | 13 mm |
Length (L1) | 31 mm |
Surface | Chrome plated |