1/2 inch impact socket wrench insert
1/2 inch impact socket, hex with magnet
IMPSKT-1/2IN-LONG-SLEV-WS19-MAGN


Register now and access more than 125,000 products
Long version with colour coding system
Standard: DIN 3121/ ISO 1174
Surface: Forged, burnished
Drive: 1/2 inch square socket, hole for locking pin and groove for O-ring
Tip: For hexagon head
Spring with retaining magnet
Magnet ensures secure retention of nuts and screws, maximum positive locking due to length adjustment
Plastic sleeves
Prevents damage to paint on aluminium rims
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 19 mm |
Tip type | For outer hexagon |
Length (L1) | 85 мм |
Socket wrench external diameter (D1) | 29.5 мм |
Socket wrench depth (t) | 20 мм |
Sleeve inside diameter (d2) | 26 мм |
Sleeve outside diameter (d3) | 29 мм |
Material | Steel |
Surface | Burnished |