Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

1/2-INCH IMPACT SOCKET WRENCH ASSORTMENT 4 pieces

1/2 inch impct socket set, hex. socket short 4 pcs
IMPSKT-1/2IN-SET-(17/19/22/24MM)

Art.-no. 0714004001

EAN 4065746293679

Individual price display after login
1/2-INCH IMPACT SOCKET WRENCH ASSORTMENT 4 pieces

Art.-no. 0714004001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon, metric, short with deep hexagon socket for e.g. wheel nuts.
  • Fits all conventional compressed air and electric drivers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

17 mm, 19 mm, 22 mm, 24 mm

Number of pieces in assortment/set

4 PCS

1/2-INCH IMPACT SOCKET WRENCH ASSORTMENT 4 pieces including:
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS17

Description:
17 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS19

Description:
19 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS22

Description:
22 mm
Quantity: 1 x
1/2 inch impact socket wrench insert hexagon, metric, short
1 x
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS24

Description:
24 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information