Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

KNOB LOCK SET Privacy

Cylindrical knob lock set
CYLKNOBLOK-SET-(2-3/8IN)-5PIN-ET-W.KEY

Art.-no. 5986000200

EAN 4062856124145

Individual price display after login
KNOB LOCK SET Privacy

Art.-no. 5986000200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SUS304 for high corrosion resistance

For both left and right hand door



High corrosion resistance


Material : SUS304



Door thickness :


28-45 mm



Backset :


60 mm



Rosette :


65 mm

Notice

Structure for "Entrance"


Outside cylinder with 5 pin tumnlers



Design


  • 5986000200 with the key

  • 5986000201 without the key

  • 5986000202 without the key
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information