Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
4-inch diameter multi-purpose diamond blade Suitable for cutting various materials with high speed and precision With fast rotation speed and heavy-duty durability
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
135-piece in system box, assembly drill for quick working in steel and stainless steel, tip angle 130°.
The robust grinding wheel with high performance values.
Multi-range saw for a precise and clean drilling pattern with low tolerances
The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
Tear-resistant, tough-elastic sanding discs