Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cutting disc for steel and stainless steel

CUTDISC-ST/SST-SR-TH1,0-BR16,0-D100

Art.-no. 0669230101

EAN 4099618232299

Individual price display after login
Cutting disc for steel and stainless steel

Art.-no. 0669230101

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The robust cutting disc with high performance values.
  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
NoticeStore in a dry place, at 20 °C room temperature

Always wear appropriate protective clothing while working

Always use an appropriate protective cover when performing cutting work

Only use undamaged discs

Do not jam/tilt the discs during cutting. Increased risk of breakage!

Ensure correct contact pressure

Always clamp cutting discs (straight design) with the metal ring towards the power tool

For further information, please refer to the package insert
  • EN 12413 European standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to cut solid materials, pipes, profiles and stainless steel sheets.

Diameter x thickness

100 x 1.0 mm

Bore hole

16 mm

Design

Straight

Max. rotation speed

15300 rpm

Max. circumferential speed

80 m/s

Material to be processed

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information